3/4 in x 3/4 in x 1/2 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

You last purchased this on
 

3/4 in x 3/4 in x 1/2 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

This product requires certification to purchase.
You last purchased this on
 

3/4 in x 3/4 in x 1/2 in. 3000# SS 304L SW Tee Stainless Steel Socket Weld

  • Fast #
  • Part #IS4L3STFD
  • Item #4289435
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connection 3:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1/2 in
Fitting Sizes:
3/4 in x 3/4 in x 1/2 in
Fitting Type:
Reducing
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Pressure Class:
3000#
UL Listed:
No