3/4 x 3/4 x 1/2 in. Socket Reducing Schedule 40 PVC Tee

Part #S401101  |  Item #50440  |  Manufacturer Part #401-101

$ 0.84 EACH
(Pricing is for 3/4 in x 3/4 in x 1/2 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Manufacturer may vary by location
  • Fitting will never rust, scale or pit providing many years of maintenance-free service and extended life
  • Lighter weight and easy installation

Specifications

ANSI Specifications: ANSI 61

ASTM Specifications: [ASTM D-1784, ASTM D-2466]

Clean Bagged: No

Color Finish: White

End Connection 1: Socket

End Connection 2: Socket

End Connection 3: Socket

End Connections: Socket

FM Approved: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 1/2 in

Fitting Sizes: 3/4 in x 3/4 in x 1/2 in

Fitting Type: Reducing

Material: Plastic

Material Type: PVC

NSF Certified: Yes

NSF Specifications: NSF 61

Schedule Class: 40