3/4 x 3/4 x 1/2 in. Socket x FIPT Reducing Schedule 40 PVC 90 Degree Elbow with Side Outlet
3/4 x 3/4 x 1/2 in. Socket x FIPT Reducing Schedule 40 PVC 90 Degree Elbow with Side Outlet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- ASTM:
- ASTM D-1784, ASTM D-2466
- Clean Bagged:
- No
- Color Finish Name:
- White
- Elbow Degree:
- 90 DD
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- FPT
- End Connections:
- Socket Weld x Socket Weld x FPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/2 in
- Fitting Type:
- Elbow
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- 40