3/4 X 3/4 X 1/2 PB X GREY Barb TEE

Part #S641332  |  Manufacturer Part #641-332

Type:

S641332
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

Lead Law Compliant: Yes

Material Type: Polybutylene

Type: S641332