3/4 x 3/4 x 1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Tee
3/4 x 3/4 x 1/4 in. Threaded 150# Galvanized Malleable Iron Reducing Tee
Package Quantity Info:
EA: 1 IP: 25 CA: 100 PT: 4800-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Coating: Galvanized
- Tee Type: Reducing
- Material: Malleable Iron
- Import
- Threaded
- Rating: 150#
Documents
Specifications
- ASME:
- ASME B1.20.1, ASME B16.3, ASME B16.34, ASME B16.39
- ASTM:
- ASTM A-153, ASTM A-197, ASTM A-197M
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connection 3:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 3/4 in x 3/4 in x 1/4 in
- Fitting Type:
- Reducing
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Type:
- IGTFFB
- UL Listed:
- Yes