3/4 x 3/4 x 3/8 in. Clean and Bagged Reducing Wrot Copper Tee

Part #CBCTFFC  |  Item #441155  |  Manufacturer Part #9098600CB

$ 8.61 EACH
(Pricing is for 3/4 in x 3/4 in x 3/8 in)
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/4 in x 3/8 in

    Part #CBCTBBCItem #440693Mfr. Part #9096100CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 18.48 /EACH
    Added to your cart. View Cart
  • 3/8 in x 1/4 in x 1/4 in

    Part #CBCTCBBItem #440756Mfr. Part #9096900CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.94 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 1/8 in

    Part #CBCTDDAItem #440873

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 9.77 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 1/4 in

    Part #CBCTDDBItem #440883Mfr. Part #9097450CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.69 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 3/8 in

    Part #CBCTDDCItem #440893Mfr. Part #9097400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 13.69 /EACH
    Added to your cart. View Cart
  • 1/2 in x 1/2 in x 3/4 in

    Part #CBCTDDFItem #440923Mfr. Part #9097300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 12.56 /EACH
    Added to your cart. View Cart
  • 5/8 in x 5/8 in x 1/2 in

    Part #CBCTEEDItem #441095Mfr. Part #9097950CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 27.59 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 1/2 in

    Part #CBCTFDDItem #301928Mfr. Part #9098900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.74 /EACH
    Added to your cart. View Cart
  • 3/4 in x 1/2 in x 3/4 in

    Part #CBCTFDFItem #441125Mfr. Part #9098850CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7.74 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1/4 in

    Part #CBCTFFBItem #441135Mfr. Part #9098650CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.84 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 3/8 in

    Part #CBCTFFCItem #441155Mfr. Part #9098600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 8.61 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1/2 in

    Part #CBCTFFDItem #301929Mfr. Part #9098550CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 6.30 /EACH
    Added to your cart. View Cart
  • 3/4 in x 3/4 in x 1 in

    Part #CBCTFFGItem #441209Mfr. Part #9098450CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 22.00 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in x 1/2 in

    Part #CBCTGDDItem #441242Mfr. Part #9100000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.13 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in x 3/4 in

    Part #CBCTGDFItem #441253Mfr. Part #9099950CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 25.40 /EACH
    Added to your cart. View Cart
  • 1 in x 1/2 in x 1 in

    Part #CBCTGDGItem #441264Mfr. Part #9099900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.13 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 1/2 in

    Part #CBCTGFDItem #440227Mfr. Part #9099800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.13 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 3/4 in

    Part #CBCTGFFItem #301930Mfr. Part #9099750CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.13 /EACH
    Added to your cart. View Cart
  • 1 in x 3/4 in x 1 in

    Part #CBCTGFGItem #440294Mfr. Part #9099700CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.13 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 3/8 in

    Part #CBCTGGCItem #440316Mfr. Part #9099600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 24.37 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1/2 in

    Part #CBCTGGDItem #440327Mfr. Part #9099550CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.29 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 5/8 in

    Part #CBCTGGEItem #440305Mfr. Part #9099500CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.91 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 3/4 in

    Part #CBCTGGFItem #301931Mfr. Part #9099450CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 20.29 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1-1/4 in

    Part #CBCTGGHItem #440349Mfr. Part #9099400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 45.09 /EACH
    Added to your cart. View Cart
  • 1 in x 1 in x 1-1/2 in

    Part #CBCTGGJItem #440360Mfr. Part #9099350CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 63.88 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1/2 in x 1-1/4 in

    Part #CBCTHDHItem #440415Mfr. Part #9100900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.82 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 3/4 in

    Part #CBCTHFFItem #440437Mfr. Part #9100800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.92 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 1 in

    Part #CBCTHFGItem #440448Mfr. Part #9100750CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 40.84 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 3/4 in x 1-1/4 in

    Part #CBCTHFHItem #440459Mfr. Part #9100700CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.92 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1/2 in

    Part #CBCTHGDItem #440469Mfr. Part #9100600CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.82 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 3/4 in

    Part #CBCTHGFItem #440479Mfr. Part #9100550CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.22 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1 in

    Part #CBCTHGGItem #440489Mfr. Part #9100500CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 37.92 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1 in x 1-1/4 in

    Part #CBCTHGHItem #440499Mfr. Part #9100450CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 38.82 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1/2 in

    Part #CBCTHHDItem #440519Mfr. Part #9100300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.54 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 3/4 in

    Part #CBCTHHFItem #440529Mfr. Part #9100250CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.54 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1 in

    Part #CBCTHHGItem #440539Mfr. Part #9100200CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 29.54 /EACH
    Added to your cart. View Cart
  • 1-1/4 in x 1-1/4 in x 1-1/2 in

    Part #CBCTHHJItem #440559Mfr. Part #9100150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.07 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1/2 in x 1-1/2 in

    Part #CBCTJDJItem #440580Mfr. Part #9102400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.32 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in x 3/4 in

    Part #CBCTJFFItem #440602Mfr. Part #9102300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 66.85 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 3/4 in x 1-1/2 in

    Part #CBCTJFJItem #440634Mfr. Part #9102150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.92 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 3/4 in

    Part #CBCTJGFItem #440654Mfr. Part #9102050CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.16 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1 in

    Part #CBCTJGGItem #440664Mfr. Part #9102000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.92 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1-1/4 in

    Part #CBCTJGHItem #440674Mfr. Part #9101950CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 66.85 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1 in x 1-1/2 in

    Part #CBCTJGJItem #440684Mfr. Part #9101900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.16 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 3/4 in

    Part #CBCTJHFItem #440704Mfr. Part #9101800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.16 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1 in

    Part #CBCTJHGItem #440714Mfr. Part #9101750CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 62.92 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1-1/4 in

    Part #CBCTJHHItem #440724Mfr. Part #9101700CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 64.16 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/4 in x 1-1/2 in

    Part #CBCTJHJItem #440734Mfr. Part #9101650CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 66.85 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1/2 in

    Part #CBCTJJDItem #440746Mfr. Part #9101450CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.37 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 3/4 in

    Part #CBCTJJFItem #440757Mfr. Part #9101400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.37 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1 in

    Part #CBCTJJGItem #440768Mfr. Part #9101350CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.37 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 1-1/4 in

    Part #CBCTJJHItem #440779Mfr. Part #9101300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 31.37 /EACH
    Added to your cart. View Cart
  • 1-1/2 in x 1-1/2 in x 2 in

    Part #CBCTJJKItem #440790Mfr. Part #9101250CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 122.72 /EACH
    Added to your cart. View Cart
  • 2 in x 3/4 in x 2 in

    Part #CBCTKFKItem #440812Mfr. Part #9104000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.54 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in x 1 in

    Part #CBCTKGGItem #440823Mfr. Part #9103850CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.54 /EACH
    Added to your cart. View Cart
  • 2 in x 1 in x 2 in

    Part #CBCTKGKItem #440844Mfr. Part #9103700CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.54 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 1-1/4 in

    Part #CBCTKHHItem #440884Mfr. Part #9103505CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 92.80 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/4 in x 2 in

    Part #CBCTKHKItem #440904Mfr. Part #9103400CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 89.16 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 3/4 in

    Part #CBCTKJFItem #440924Mfr. Part #9103300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.54 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1 in

    Part #CBCTKJGItem #440933Mfr. Part #9103250CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.54 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1-1/4 in

    Part #CBCTKJHItem #440942Mfr. Part #9103205CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 92.80 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 1-1/2 in

    Part #CBCTKJJItem #440951Mfr. Part #9103150CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 83.65 /EACH
    Added to your cart. View Cart
  • 2 in x 1-1/2 in x 2 in

    Part #CBCTKJKItem #440960Mfr. Part #9103100CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 85.54 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1/2 in

    Part #CBCTKKDItem #301933Mfr. Part #9103000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.60 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 3/4 in

    Part #CBCTKKFItem #440978Mfr. Part #9102950CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 49.60 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1 in

    Part #CBCTKKGItem #440987Mfr. Part #9102900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.17 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/4 in

    Part #CBCTKKHItem #440996Mfr. Part #9102855CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 56.84 /EACH
    Added to your cart. View Cart
  • 2 in x 2 in x 1-1/2 in

    Part #CBCTKKJItem #301934Mfr. Part #9102800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 51.17 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1 in x 2-1/2 in

    Part #CBCTLGLItem #441056Mfr. Part #9105900CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 169.28 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 1-1/2 in x 2 in

    Part #CBCTLJKItem #441126Mfr. Part #10233065

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 273.36 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 3/4 in

    Part #CBCTLKFItem #441156Mfr. Part #9105200CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 189.76 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 1-1/2 in

    Part #CBCTLKJItem #441188Mfr. Part #9105050CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 183.04 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2 in x 2 in

    Part #CBCTLKKItem #441199Mfr. Part #9105000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 176.64 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1/2 in

    Part #CBCTLLDItem #441221Mfr. Part #9104900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 141.12 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 3/4 in

    Part #CBCTLLFItem #441232Mfr. Part #9104850CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 137.99 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1 in

    Part #CBCTLLGItem #441243Mfr. Part #9104800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 141.12 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/4 in

    Part #CBCTLLHItem #441254Mfr. Part #9104750CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 141.12 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 1-1/2 in

    Part #CBCTLLJItem #441265Mfr. Part #9104700CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 141.12 /EACH
    Added to your cart. View Cart
  • 2-1/2 in x 2-1/2 in x 2 in

    Part #CBCTLLKItem #440228Mfr. Part #9104650CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 141.12 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/4 in x 3 in

    Part #CBCTMHMItem #440306Mfr. Part #9107900CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 266.56 /EACH
    Added to your cart. View Cart
  • 3 in x 1-1/2 in x 1-1/2 in

    Part #CBCTMJJItem #440272

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 239.69 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in x 1-1/2 in

    Part #CBCTMKJItem #440372Mfr. Part #10231249

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 439.26 /EACH
    Added to your cart. View Cart
  • 3 in x 2 in x 2 in

    Part #CBCTMKKItem #440383Mfr. Part #9107550CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 237.76 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 1 in

    Part #CBCTMLGItem #440427Mfr. Part #9107300CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 352.32 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 1-1/2 in

    Part #CBCTMLJItem #440449Mfr. Part #10233151

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 372.02 /EACH
    Added to your cart. View Cart
  • 3 in x 2-1/2 in x 3 in

    Part #CBCTMLMItem #440480Mfr. Part #9107100CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 212.48 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1/2 in

    Part #CBCTMMDItem #440490Mfr. Part #9107050CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 146.02 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 3/4 in

    Part #CBCTMMFItem #440500Mfr. Part #9107000CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 146.02 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1 in

    Part #CBCTMMGItem #440510Mfr. Part #9106950CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 146.02 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/4 in

    Part #CBCTMMHItem #440520Mfr. Part #9106900CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 146.02 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 1-1/2 in

    Part #CBCTMMJItem #440530Mfr. Part #9106850CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 146.02 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2 in

    Part #CBCTMMKItem #440540Mfr. Part #9106800CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 146.02 /EACH
    Added to your cart. View Cart
  • 3 in x 3 in x 2-1/2 in

    Part #CBCTMMLItem #440550Mfr. Part #9106750CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 159.91 /EACH
    Added to your cart. View Cart
  • 4 in x 2-1/2 in x 4 in

    Part #CBCTPLPItem #440675Mfr. Part #9113500CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 543.04 /EACH
    Added to your cart. View Cart
  • 4 in x 3 in x 2 in

    Part #CBCTPMKItem #440715Mfr. Part #9113300CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 543.04 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 3/4 in

    Part #CBCTPPFItem #440769Mfr. Part #9112610CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 293.76 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 1 in

    Part #CBCTPPGItem #440802Mfr. Part #9112550CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 259.52 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2 in

    Part #CBCTPPKItem #440835Mfr. Part #9112410CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 274.56 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 2-1/2 in

    Part #CBCTPPLItem #440845Mfr. Part #9112350CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 312.64 /EACH
    Added to your cart. View Cart
  • 4 in x 4 in x 3 in

    Part #CBCTPPMItem #440855Mfr. Part #9112300CB

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 288.96 /EACH
    Added to your cart. View Cart
  • 5 in x 5 in x 2 in

    Part #CBCTSSKItem #440895

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 843.84 /EACH
    Added to your cart. View Cart
  • 6 in x 6 in x 2-1/2 in

    Part #CBCTUULItem #2177341Mfr. Part #9116050CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1,616.64 /EACH
    Added to your cart. View Cart
  • 8 in x 8 in x 3 in

    Part #CBCTXXMItem #441087Mfr. Part #9116360CB

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 7,119.36 /EACH
    Added to your cart. View Cart

Product Details

  • Dezincification resistant

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI B16.22, ANSI 61, ANSI 372]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75

Application: Medical Gas

CSA Certified: CSA B125

Clean Bagged: Yes

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 3/8 in

Fitting Sizes: 3/4 in x 3/4 in x 3/8 in

Fitting Type: Reducing

IAPMO Listed: No

MSS Specifications: MSS SP-104

Material: Copper

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: UL 207