3/4 x 3/4 x 5/8 in. Copper Reducing Tee

Part #CTFFE  |  Manufacturer Part #9098500

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

  • Lead-free*
  • Dezincification resistant

Specifications

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME B16.22

ASTM Specifications: ASTM B-75 C12200

Application: [Potable Water, Air Conditioning, Refrigeration]

Clean Bagged: No

End Connection 1: Copper

End Connection 2: Copper

End Connection 3: Copper

End Connections: Copper

FM Approved: No

Fire Suppression System Rated: No

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Size 3: 5/8 in

Fitting Sizes: 3/4 in x 3/4 in x 5/8 in

Fitting Type: Reducing

High Pressure: 700

IAPMO Listed: No

ISO Specifications: ISO 9001

MSS Specifications: MSS SP-104

Material: Wrot Copper

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

UL Listed: UL 207

Weight: 0.16