3/4 x 36 in. Threaded Both Ends Ready Cutting Galvanized Pipe

GNF36

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • PIPE TUBING SIZE

DESCRIPTION

  • Material: carbon steel
  • Coating: Galvanized
  • Connection: Threaded
  • Domestic

SPECIFICATIONS

Length
36 in

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday