3/4 x 3/8 in. Sweat x FNPT Cast Copper and Bronze Reducing Adapter
3/4 x 3/8 in. Sweat x FNPT Cast Copper and Bronze Reducing Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- The female adapter features a solder cup and female NPT thread.
- These fittings provide a means for adapting a solder connection to a threaded connection.
- Dezincification resistant
- Lead-Free Bronze.
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI B16.23
- ASME:
- ASME B16.23
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Sweat
- End Connection 2:
- FNPT
- End Connections:
- Sweat x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/4 in x 3/8 in
- Fitting Type:
- Reducing, Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Cast Copper, Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic