3/4 x 3/8 in. Copper Clean and Bagged Reducing Coupling
Part #CBCRCFC | Item #440320 | Manufacturer Part #9001350CB
All Sizes
Product Details
- Dezincification resistant
Documents
Specifications
ANSI Specifications: [ANSI 372, ANSI 61, ANSI B16.22]
ASME Specifications: ASME B16.22
ASTM Specifications: ASTM B-75 Alloy C12200
Application: [Air Conditioning, Commercial, Medical Gas, Potable Water, Residential]
CSA Certified: CSA B125
Clean Bagged: Yes
End Connection 1: Sweat
End Connection 2: Sweat
End Connections: Sweat
FM Approved: No
Fitting Size 1: 3/4 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/4 in x 3/8 in
Fitting Type: Reducing
High Pressure: 700
IAPMO Listed: No
ISO Specifications: ISO 9001
MSS Specifications: MSS SP-104
Material: Wrot Copper
NSF Certified: Yes
NSF Specifications: NSF 61
UL Listed: UL 207
Weight: 0.06