3/4 x 3/8 in. MNPT x FNPT Black Steel HEX Bushing

Part #BSHBFC  |  Item #17110  |  Manufacturer Part #AB.075X039

$ 1.65 EACH
(Pricing is for 3/4 in x 3/8 in)
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  100
  • Case:  100
  • Pallet:  10000
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

0 Available for pick-up in Leesburg, VA

Check Other Stores 

SHIPPING INFORMATION

Available for immediate shipment

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 1/4 in x 1/8 in

    Part #BSHBBAItem #46066Mfr. Part #AB.025X013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.60 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/8 in x 1/8 in

    Part #BSHBCAItem #30012Mfr. Part #AB.039X013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.71 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/8 in x 1/4 in

    Part #BSHBCBItem #13431Mfr. Part #AB.039X025

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 0.71 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1/2 in x 1/8 in

    Part #BSHBDAItem #48928Mfr. Part #AB.050X013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.09 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1/2 in x 1/4 in

    Part #BSHBDBItem #32016Mfr. Part #AB.050X025

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.09 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1/2 in x 3/8 in

    Part #BSHBDCItem #15800Mfr. Part #AB.050X039

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.09 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/4 in x 1/8 in

    Part #BSHBFAItem #50939Mfr. Part #AB.075X013

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.65 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/4 in x 1/4 in

    Part #BSHBFBItem #33663Mfr. Part #AB.075X025

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.65 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/4 in x 3/8 in

    Part #BSHBFCItem #17110Mfr. Part #AB.075X039

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.65 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 3/4 in x 1/2 in

    Part #BSHBFDItem #1620271Mfr. Part #AB.075X050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 1.65 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1 in x 1/4 in

    Part #BSHBGBItem #1350756Mfr. Part #AB.100X025

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.98 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1 in x 3/8 in

    Part #BSHBGCItem #837777Mfr. Part #AB.100X039

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.98 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1 in x 1/2 in

    Part #BSHBGDItem #839529Mfr. Part #AB.100X050

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.98 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

  • 1 in x 3/4 in

    Part #BSHBGFItem #837382Mfr. Part #AB.100X075

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 2.98 /EACH
    Added to your cart. View Cart

    0 available for pick-up

    Available for immediate shipment

Product Details

  • Made in U.S.A.
  • ISO Certified
  • Rohs Compliant

Documents

Specifications

ASME Specifications: ASME B16.14

ASTM Specifications: ASTM A-108

Coating: Black

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: MNPT x FNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/4 in x 3/8 in

Fitting Type: Reducing

Length: 18/25 in

Material: Carbon Steel

Origin: Domestic

Pressure Class: 150#

Type: BSHBFC