3/4 x 3/8 in. MNPT x FNPT Face Brass Bushing

Part #BRBFBFC  |  Manufacturer Part #BS115-1206

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Not Approved for Potable Water Applications

Specifications

ASME Specifications: [ASME B1.20.1, ASME B16.15]

ASTM Specifications: ASTM B-584

End Connection 1: MNPT

End Connection 2: FNPT

End Connections: MNPT x FNPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/4 in x 3/8 in

Fitting Type: Reducing

Lead Law Compliance Level: Not Approved for Potable Water Applications

Material: Brass

Pressure Class: 125#