3/4 x 3/8 in. MNPT x FNPT Galvanized Malleable Iron Bushing

IGBFC

To see pricing and availability for these products, Create an Account.
Already a customer? Login

DESCRIPTION

  • Manufacturer may vary by location
  • Material: Malleable Iron
  • Coating: Galvanized
  • Import

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 2
FNPT
End Connections
MNPT x FNPT
Fitting Size 2
3/8 in
Fitting Type
Reducing
Origin
Global
Type
IGBDC

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday