3/4 x 3/8 in. FPT 150# Black Malleable Iron Reducing Coupling

You last purchased this on
 

3/4 x 3/8 in. FPT 150# Black Malleable Iron Reducing Coupling

This product requires certification to purchase.
You last purchased this on
 

3/4 x 3/8 in. FPT 150# Black Malleable Iron Reducing Coupling

  • Fast #
  • Part #IBRCFC
  • Item #190879
  • Manufacturer Part #ZMBCPR0402
4.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 9 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Material: Malleable Iron
  • Coating: Black
  • Manufacturer may vary by location
  • Threaded
  • Import
  • 150#
  • Coupling Type: Reducing
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.3
ASTM:
ASTM A-197, ASTM A-197M
Application:
Residential
Coating:
Black
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/4 in x 3/8 in
Fitting Type:
Reducing, Coupling
Material:
Malleable Iron
Maximum Temperature:
350
Origin:
Global
Pressure - Maximum:
150 psi
Pressure Class:
150#
Temperature Range:
Up to 350 Deg F
UL Listed:
Yes