3/4 x 3/8 in. Threaded 3000# 304 Stainless Steel Bushing

You last purchased this on
 

3/4 x 3/8 in. Threaded 3000# 304 Stainless Steel Bushing

This product requires certification to purchase.
You last purchased this on
 

3/4 x 3/8 in. Threaded 3000# 304 Stainless Steel Bushing

  • Fast #
  • Part #DS43TBFC
  • Item #79570
4.9 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/4 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/4 in x 3/8 in
Fitting Type:
Reducing
Material:
Stainless Steel
Material Type:
304
Pressure Class:
3000#