3/8 x 3/4 in. Zinc Hex Head Bolt

You last purchased this on
 

3/8 x 3/4 in. Zinc Hex Head Bolt

This product requires certification to purchase.
You last purchased this on
 

3/8 x 3/4 in. Zinc Hex Head Bolt

  • Fast #
  • Part #ZHHBCF
  • Item #2444210
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Application:
Fire Protection
Diameter:
3/8 in
Length:
3/4 in
Material:
Zinc
Screw Head:
Hex Head
UL Listed:
No