3/4 x 3/8 x 3/4 in. FNPT 150# and 300# Schedule 40 Standard Black Malleable Iron Reducing Tee

You last purchased this on
 

3/4 x 3/8 x 3/4 in. FNPT 150# and 300# Schedule 40 Standard Black Malleable Iron Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

3/4 x 3/8 x 3/4 in. FNPT 150# and 300# Schedule 40 Standard Black Malleable Iron Reducing Tee

  • Fast #
  • Part #BTFCF
  • Item #203245
  • Manufacturer Part #0310039003
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Every fitting is manufactured and tested to meet Anvil’s strict quality standards
  • All Anvil class 150 malleable iron fittings conform to ASME B16.3 and unions conform to ASME B16.39
  • Anvil International offers the broadest line of malleable iron fitting sizes in both black and galvanized finishes
  • All elbows and tees 3/8 in (10 DN) and larger are 100% gas tested at a minimum of 100 psi (6.9 bar)
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME B1 20.1, ASME B16.3
ASTM:
ASTM A-197
Clean Bagged:
No
Coating:
Black
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connection 3:
FNPT
End Connections:
FNPT
FM Approved:
Yes
Fitting Size 1:
3/4 in
Fitting Size 2:
3/8 in
Fitting Size 3:
3/4 in
Fitting Sizes:
3/4 in x 3/8 in x 3/4 in
Fitting Type:
Reducing, Tee
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure Class:
150#, 300#
Schedule Class:
40, Standard
UL Listed:
Yes