3/4 x 4 in. 316 Stainless Steel Hex Head Bolt

Part #SS6LTHBFP  |  Manufacturer Part #ST6B0750400CP

Length:

4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Diameter: 3/4 in

Length: 4 in

Material: Stainless Steel

Material Type: 316