3/4 x 4 in. Extra Heavy Galvanized Carbon Steel Nipple

Part #IGXNFP  |  Manufacturer Part #NXG044

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Galvanized

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 4 in

Material: Carbon Steel

Schedule Class: Extra Heavy

Type: IGXNFP