3/4 x 4 in. Galvanized Right and Left Nipple

Part #IGRLNFP  |  Item #3627038

Call for Pricing EACH

Length:

4 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Coating: Galvanized

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 4 in

Material: Carbon Steel

Schedule Class: Standard