3/4 x 4 in. Seamless Black Extra Heavy Nipple

Part #BXSNFPE  |  Item #4281633

Call for Pricing EACH

Length

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-106

Clean Bagged: No

Coating: Black

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: [Seamless, Straight]

Length: 4 in

Material: Carbon Steel

Schedule Class: Extra Heavy