3/4 x 5 in. Threaded Extra Heavy Black Carbon Steel Nipple

Part #IBXNFS  |  Item #406170  |  Manufacturer Part #NXB045

$ 9.14 EACH
(Pricing is for 5 in)

Length

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Manufacturer may vary by location

Documents

Specifications

ASME Specifications: ASME B1.20.1

ASTM Specifications: [ASTM A-53, ASTM A-733]

Clean Bagged: No

Coating: Black

End Connection 1: MPT

End Connection 2: MPT

End Connections: MPT

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

ISO Specifications: ISO 9001

Length: 5 in

Material: Welded Steel

Origin: Global

Schedule Class: 80

Type: IBXNFS