3/4 x 5/8 in. Copper Coupling
3/4 x 5/8 in. Copper Coupling
-
Pick Up: 7 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
- CSA B125, NSF/ANSI Standard 61
- Lightweight, strong and corrosion resistant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.22
- ASTM:
- ASTM B-75
- Application:
- Air Conditioning, Refrigeration
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 5/8 in
- Fitting Sizes:
- 3/4 in x 5/8 in
- Fitting Type:
- Coupling
- Height:
- 19/20 in
- IAPMO Listed -:
- No
- ISO:
- ISO 9001
- Length:
- 1-14/25 in
- MSS:
- MSS SP-104
- Material:
- Wrot Copper
- Maximum Temperature:
- 400
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 631 psi
- Temperature Range:
- 0 to 200 Deg F
- Type:
- CRCFE
- UL Listed:
- UL 207
- Weight:
- 0.066 lb