3/4 x 6 in. Threaded Schedule 40 Aluminum Nipple

Part #DAT64NFU  |  Item #1342511

Length:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Length: 6 in

Material: Aluminum

Schedule Class: 40

Type: DAT64NFU