35-7/16 x 19-11/16 in. Wall Mount Range Hood in Stainless Steel

You last purchased this on
 

35-7/16 x 19-11/16 in. Wall Mount Range Hood in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 

35-7/16 x 19-11/16 in. Wall Mount Range Hood in Stainless Steel

  • Fast #
  • Part #BK3490CMSS
  • Item #943275
  • Manufacturer Part #K3490CMSS
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
3.13
CEC Compliant:
For Sale in CA
CFM:
500 ft3/min
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Mechanical Push Button
Depth:
19-11/16 in
Duct Size:
6 in
Energy Star Compliant:
Yes
Fan Speeds:
3
Filter Type:
Aluminum Mesh
Green Product:
Yes, Energy Star
Height:
48 in
Indoor Outdoor:
Indoor
Installation Type:
Wall Mount
Light Bulb Type:
Halogen
Material:
Stainless Steel
Sones:
9.5
UL Listed:
Yes
Vent Duct Shape:
Rectangular
Volts:
120V
Watts:
20 W
Width:
35-7/16 in