35 ft. Modular Level Sensor

You last purchased this on
 
Measurement Specialties

35 ft. Modular Level Sensor

This product requires certification to purchase.
You last purchased this on
 
Measurement Specialties

35 ft. Modular Level Sensor

  • Fast #
  • Part #M700S14A4A13002000
  • Item #4935076
  • Manufacturer Part #700S14A4A13.002-000B10035
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Maintains accuracy
  • Lightning protected models
  • Robust and reliable design
  • Each transducer is shipped with the latest SUPERDRY™ vent filter to prevent moister from entering the vent tube for at least one year without maintenance, even in the most humid environments
  • All KPSI transducers utilize a highly accurate pressure sensor assembly and integrated electronics package in a durable waterproof housing constructed of 316 stainless steel (titanium optional)
  • The attached electrical cable includes Kevlar® members to prevent errors due to cable elongation and a unique water block feature self-seals in the event of accidental cuts to the cable
  • Ideal for water reservoirs, clear wells and water tanks vented to atmosphere
  • The KPSI Series 700 family of submersible level transmitters is specifically designed to meet the rigorous environments encountered in liquid level measurement and control in clean or slightly turbid water
  • The Lightning Protected models include both internal and external, panel mounted devices for maximum protection against surges, spikes and lightning
  • Calibrations are tracible to the National Institute of Standards and Technology (NIST)
  • Requires Certification

Specifications

CE Approved:
Yes
Cable Length (ft):
35 ft
Diameter:
1-1/5 in
FM Approved:
Yes
Length:
30 ft
Material:
Stainless Steel, Kevlar®
Material Type:
316
NEMA:
NEMA 6P, NEMA IP68
Pressure - Maximum:
13 psi
Temperature Range:
20 to 60 Deg C
UL Listed:
Yes
Volts:
30V
Waterworks Application:
Water