350DA Series 6 in. Flanged Ductile Iron Double Check Detector Assembly (Less Valve)

Part #W350DALU  |  Manufacturer Part #6-350DAL

Valve Size:

6 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Less shut-off valves (flanged body connections)

Not Approved for Potable Water Applications

Documents

Specifications

ANSI Specifications: ANSI B16.1 Class 125

ASSE Standards: ASSE 1048

ASTM Specifications: [ASTM A-276, ASTM A-536 Grade 4]

AWWA Specifications: [AWWA C-606, AWWA C-510]

CSA Certified: CSA B64.5

Coating: Epoxy

Collection: 350DA Series

End Connection 1: Flanged

End Connection 2: Flanged

End Connections: Flanged

FM Approved: Yes

IAPMO Listed: No

Lead Law Compliance Level: Not Approved for Potable Water Applications

Length: 44-3/4 in

Material: Ductile Iron

Maximum Pressure: 175 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Recommended Valve Application: Water

UL Listed: No

Valve Body Style: Flanged

Valve Disc Material: EPDM

Valve Operator: Handwheel Handle

Valve Port Opening: Full Port

Valve Seat Material: EPDM

Valve Size: 6 in

Valve Type: Backflow Preventer

Width: 21 in