3.5HP Cast Iron Solid Hand PUMP
3.5HP Cast Iron Solid Hand PUMP
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Removable/replaceable cast iron wear plate/volute to ensure a long life
- Clog resistant impeller for solids handling
- Heavy duty cast iron construction
- Mounted in a roll cage
Documents
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight
- Flow Rate:
- 150 gpm
- Horsepower:
- 3-1/2 hp
- Impeller:
- Cast Iron
- Material:
- Cast Iron
- Maximum Feet of Head:
- 110
- Maximum Temperature:
- 180
- Power Source:
- Engine Driven
- Pump Body Material:
- Cast Iron
- Type:
- A316095