3.5HP GAS BLWR W/ HONDA ENGINE

Part #A950550  |  Item #2405408  |  Manufacturer Part #9505-50

$ 1,080.00 EACH

Type:

A950550

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Smart compact design allows for easy use and storage without sacrificing airflow
  • Two 8 in (20.3 Cm) ports offer positive ventilation or fume extraction
  • A powerful 5 HP Briggs and Stratton engine is perfect for locations where electricity is unavailable
  • Tough "safety orange" polyethylene construction
  • One piece housing with integrated handle
  • Black powder coated 12 gauge steel base
  • 8-Blade cast aluminum fan impeller
  • 6 Ft (1.82 M) inlet duct extension
  • Steel black powder coated grill
  • Made in USA

Specifications

ASTM Specifications: ASTM 227

CFM: 1600

Color Finish: [Orange, Black]

Color Finish Category: Oranges

Diameter: 8 in

Height: 21-3/10 in

Horsepower: 3.5 hp

Length: 18-1/2 in

Material: Plastic

Material Type: Polyethylene

Size: 8 in

Type: A950550

Weight: 58

Width: 19-4/10 in