36 - 1-1/2 x 3/4 in. 3000# Carbon Steel Socolet

SOL36JFE

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Socket
End Connections
Socket
Fits Pipe Size
36 in - 1-1/2 in
Material
Carbon Steel
Outlet Size In
0.75
Pressure Class
3000#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday