36 - 1-1/4 x 0.5 in. Domestic 304L Stainless Steel Socolet

You last purchased this on
 

36 - 1-1/4 x 0.5 in. Domestic 304L Stainless Steel Socolet

This product requires certification to purchase.
You last purchased this on
 

36 - 1-1/4 x 0.5 in. Domestic 304L Stainless Steel Socolet

  • Fast #
  • Part #SOLS4L36HD
  • Item #445424
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Socket Weld
End Connections:
Socket Weld
FM Approved:
No
Fits Pipe Size:
36 in - 1-1/4 in
Fitting Type:
Socolet
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
0.5
UL Listed:
No