36 - 1-1/4 x 1/2 in. S40 SS 304L WOL Stainless Steel Schedule 40 Weldolet

You last purchased this on
 

36 - 1-1/4 x 1/2 in. S40 SS 304L WOL Stainless Steel Schedule 40 Weldolet

This product requires certification to purchase.
You last purchased this on
 

36 - 1-1/4 x 1/2 in. S40 SS 304L WOL Stainless Steel Schedule 40 Weldolet

  • Fast #
  • Part #WOLS4L36HD
  • Item #445281
3.3 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Manufactured to meet your specific reinforcement requirements
  • Weldolet®, an economical butt-weld branch connection, is designed to minimize stress concentrations and provide integral reinforcement
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.25, ASME B16.9
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fits Pipe Size:
36 in - 1-1/4 in
Fitting Type:
Weldolet
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
0.5
Pressure Class:
3000#
Schedule Class:
40
UL Listed:
No