36 - 1-1/4 x 3/4 in. FIP 6000# Carbon Steel Elbolet
36 - 1-1/4 x 3/4 in. FIP 6000# Carbon Steel Elbolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- FIPS
- End Connection 2:
- FIPS
- End Connections:
- FIPS
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 36 in - 1-1/4 in
- Fitting Type:
- Elbolet
- IAPMO Listed -:
- No
- Material:
- Carbon Steel
- NSF Certified:
- No
- Outlet Size (in):
- 0.75
- Pressure Class:
- 6000#
- UL Listed:
- No