36 in. Stainless Steel Pipe
36 in. Stainless Steel Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-312
- FM Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- NSF Certified:
- No
- PipeTubing Size:
- 36 in
- Pressure Class:
- 3000#
- UL Listed:
- No