36 - 16 x 3 in. STD A105 Weldolet Forged Steel

You last purchased this on
 

36 - 16 x 3 in. STD A105 Weldolet Forged Steel

This product requires certification to purchase.
You last purchased this on
 

36 - 16 x 3 in. STD A105 Weldolet Forged Steel

  • Fast #
  • Part #WOL3616M
  • Item #445132
  • Manufacturer Part #12832250
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Every connection is individually inspected and stamped
  • The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.9, ASME B16.11, ASME B31.1, ASME B31.3, ASME B31.4, ASME B31.8, ASME SA-105
ASTM:
ASTM A-105, ASTM A-350 LF2
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fits Pipe Size:
36 in - 16 in
Fitting Type:
Weldolet
IAPMO Listed -:
No
MSS:
MSS SP-97
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
3
Pressure Class:
3000#
Schedule Class:
Standard
UL Listed:
No