36 - 2 x 1.5 in. Threaded 3000# Forged Steel Elbolet

You last purchased this on
 

36 - 2 x 1.5 in. Threaded 3000# Forged Steel Elbolet

  • Fast #
  • Part #EOLT36KJ
  • Item #395246
  • Manufacturer Part #12811651
5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

36 - 2 x 1.5 in. Threaded 3000# Forged Steel Elbolet

This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1, ASME B16.11, ASME B16.9, ASME B31.1, ASME B31.3, ASME B31.4, ASME B31.8, ASME SA-105
ASTM:
ASTM A-105, ASTM A-350 LF2
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
36 in - 2 in
Fitting Type:
Elbolet
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
1.5
Pressure Class:
3000#
UL Listed:
No