36 - 2 x 1.5 in. Butt Weld Standard Carbon Steel Endolet

Part #EOLW36KJE

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Butt Weld

End Connection 2: Butt Weld

End Connections: Butt Weld

FM Approved: No

Fire Suppression System Rated: No

Fits Pipe Size: 36 in - 2 in

Fitting Type: Endolet

IAPMO Listed: No

Material: Carbon Steel

NSF Certified: No

Outlet Size In : 1.5

Schedule Class: Standard

Type: EOLW36KJE

UL Listed: No