36 - 2 x 1.5 in. Threaded 3000# Forged Steel Endolet
36 - 2 x 1.5 in. Threaded 3000# Forged Steel Endolet
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fits Pipe Size:
- 36 in - 2 in
- Fitting Type:
- Endolet
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Outlet Size (in):
- 1.5
- Pressure Class:
- 3000#
- Type:
- EOLT36KJE
- UL Listed:
- No