36 - 2 x 3/4 in. S80 SS 316L WOL Stainless Steel Schedule 80 Weldolet

You last purchased this on
 

36 - 2 x 3/4 in. S80 SS 316L WOL Stainless Steel Schedule 80 Weldolet

This product requires certification to purchase.
You last purchased this on
 

36 - 2 x 3/4 in. S80 SS 316L WOL Stainless Steel Schedule 80 Weldolet

  • Fast #
  • Part #WOLS86L36KFE
  • Item #4288505
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
FM Approved:
No
Fits Pipe Size:
36 in - 2 in
Fitting Type:
Weldolet
IAPMO Listed -:
No
Material:
Stainless Steel
Material Type:
316L
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
0.75
Schedule Class:
80
UL Listed:
No