36 - 3/4 x 1/2 in. 316L Stainless Steel Threadolet

Part #ITOLS6L36FD

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 36 in - 3/4 in

Fitting Type: Threadolet

Material: Stainless Steel

Material Type: 316L

Outlet Size In : 0.5