36 - 3/8 x 1/4 in. Threaded 3000# Forged Steel Socolet

SOL36CB

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITS PIPE SIZE

DESCRIPTION

  • Stainless and other chemistries subject to inquiry
  • Elbow and lateral Trans-O-Cons also available
  • Class 10,000 Threaded Fittings subject to inquiry
  • Threading Specification ASME B1.20.1
  • Larger sizes subject to inquiry
  • Reducer Couplings available

SPECIFICATIONS

ASTM Specifications
ASTM A-105
End Connections
Socket
Fits Pipe Size
36 in - 3/8 in
Outlet Size In
0.25

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday