36 - 4 x 1-1/4 in. 3000# A105 Threadolet Forged Steel

You last purchased this on
 

36 - 4 x 1-1/4 in. 3000# A105 Threadolet Forged Steel

This product requires certification to purchase.
You last purchased this on
 

36 - 4 x 1-1/4 in. 3000# A105 Threadolet Forged Steel

  • Fast #
  • Part #TOL36PH
  • Item #395218
  • Manufacturer Part #12811450
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe
  • Every connection is individually inspected and stamped
  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME SA105
ASTM:
ASTM A-105
Application:
Residential
Clean Bagged:
No
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fits Pipe Size:
36 in - 4 in
Fitting Type:
Threadolet
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
1.25
Pressure Class:
3000#
UL Listed:
No