36 - 6 x 1-1/2 in. Threaded 6000# Forged Steel Socolet

Part #SOL636UJ  |  Manufacturer Part #12851650

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

ASME Specifications: ASME B31.4, ASME SA-105

ASTM Specifications: ASTM A-105

End Connection 1: Socket

End Connections: Socket

Fits Pipe Size: 36 in - 6 in

Material: Carbon Steel, Forged Steel

Outlet Size In : 1.5

Pressure Class: 6000#