36 - 8 x 2 in. Socket Weld 304L Stainless Steel Socolet
36 - 8 x 2 in. Socket Weld 304L Stainless Steel Socolet
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- Fits Pipe Size:
- 36 in - 8 in
- Fitting Type:
- Socolet
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Outlet Size (in):
- 2