36 - 8 x 2 in. XS A105 Weldolet Forged Steel XH
36 - 8 x 2 in. XS A105 Weldolet Forged Steel XH
Frequently Purchased Together
Product Details
- Manufacturer may vary by location
Specifications
- ASME:
- ASME B31.4, ASME SA105
- ASTM:
- ASTM A-105
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Weld
- End Connections:
- Weld
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 8 in
- Fitting Type:
- Weldolet
- IAPMO Listed -:
- No
- Material:
- Forged Steel
- NSF Certified:
- No
- Origin:
- Domestic
- Outlet Size (in):
- 2
- Schedule Class:
- Extra Strong
- UL Listed:
- No