36 - 8 x 2 in. Threaded 6000# Forged Steel Socolet

Part #SOL636XK  |  Item #1234678  |  Manufacturer Part #12851850

$ 105.07 EACH

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 36 in - 8 in

    Part #SOL636XKItem #1234678Mfr. Part #12851850

    To see availability for this product, Create an Account.
    Already a customer? Login
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 105.07 /EACH
    Added to your cart. View Cart
  • 6 in - 4 in

    Part #SOL6UPKItem #1234635Mfr. Part #12851830

    Qty:
    Call for Pricing
    Call for Pricing
    Call us for price
    $ 105.07 /EACH
    Added to your cart. View Cart

Product Details

Specifications

ASME Specifications: [ASME B31.4, ASME SA-105]

ASTM Specifications: ASTM A-105

End Connection 1: Socket Weld

End Connections: Socket Weld

Fits Pipe Size: 36 in - 8 in

Material: [Carbon Steel, Forged Steel]

Outlet Size In : 2

Pressure Class: 6000#