36 in. 150# 304 Stainless Steel Nut and Bolt Set for Butterfly Valve

Part #T1LBFV436  |  Item #4348487  |  Manufacturer Part #T1LBFV4/36

Call for Pricing EACH

Length:

36 in
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [Water, Wastewater]

Clean Bagged: No

Length: 36 in

Material: Stainless Steel

Material Type: 304

Pressure Class: 150#