36 in. 460 cfm Under-Cabinet Range Hood in White

Part #B893601  |  Manufacturer Part #893601

Width:

36 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ADA Compliant: No

AMP: 6

Bulb Type: Incandescent

CEC Compliant: For Sale in CA

CFM: 460

Color Finish: White

Color Finish Category: Whites

Depth: 20 in

Duct Shape: Rectangular

Ducted or Ductless: Ducted

Energy Star Compliant: No

Filter Type: Aluminum Mesh

Height: 9 in

Hood Vent Type: Under Cabinet

Installation Type: Under Cabinet

Sones: 6

UL Listed: Yes

Vent Type: Ducted

Volts: 120V

Width: 36 in