36 x 5-1/4 in. Cast Iron Valve Box Base
36 x 5-1/4 in. Cast Iron Valve Box Base
Frequently Purchased Together
Product Details
Documents
Specifications
- ASTM:
- ASTM A-48
- AWWA:
- AWWA M-44
- Coating:
- Bituminous Asphaltic Tar
- Diameter:
- 5-1/4 in
- FM Approved:
- Yes
- IAPMO Listed -:
- No
- Length:
- 36 in
- Material:
- Cast Iron
- Product Type:
- Valve Box Base
- UL Listed:
- Yes
- Weight:
- 39 lb