36 in. Blind 150# Raised Face Carbon Steel Flange

Part #GRFBFSRA36

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

Product Details

Specifications

End Connection 1: Blind

End Connection 2: Blind

End Connections: Blind

Fitting Size 1: 36 in

Fitting Size 2: 36 in

Fitting Sizes: 36 in

Fitting Type: Straight

Flange Type: Blind, Raised Face

Material: Carbon Steel

Pressure Class: 150#